Buy more than* S$200* and get FREE SHIPPING

  • Oj Power Jack E Series, Single Acting TypeSpring Return Jack

Oj Power Jack E Series, Single Acting TypeSpring Return Jack E50S10

5.00 (1)
Item.#
02138717
Mfr.#
E50S10
Package Qty.
1PC
Ship pack of
1
1,189.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Attached Couplers
B-6JG
Cylinder Inner Diameter d (mm)
95
Cylinder Outer Diameter D (mm)
125
Minimum Height H (mm)
220
Required Oil Volume (mL)
709
Pressure Area (cm2)
70.88
Dimension t (mm)
5
Reach Capability (mm)
100
Stroke (mm)
100
Color Screw Diameter a (mm)
M125x2
Port Screw m
NPT3/8
Height to Coupler L (mm)
29
Lifting Power (kN [tf])
500[50]
Height to Port L (mm)
29
Saddle Diameter o (mm)
70
Rod Diameter f (mm)
85
Base screw diameter c(mm)
4-M12 x 16L (pitch phi95)
Weight (kg)
About 19.0
Color Screw Length j (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Press work
5
From Japan
On 2014-10-09 13:12:46
You can use with confidence that the quality is solid. Since scenes to be used in dangerous work are also supposed items, it is appreciated that the products of a company that they can trust are reliable.
This review is about item#02138796.