Buy more than* S$200* and get FREE SHIPPING

  • Oj Power Jack E Series, Single Acting TypeSpring Return Jack

Oj Power Jack E Series, Single Acting TypeSpring Return Jack E5S1.5

5.00 (1)
Item.#
02138771
Mfr.#
E5S1.5
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attached Couplers
B-6JG
TRUSCO Part Number
107-2170
Height to Coupler L (mm)
19
Lifting Power (kN [tf])
50[5]
Height to Port L (mm)
19
Pressure Area (cm2)
7.07
Base screw diameter c(mm)
2-phi5.5
Weight (kg)
About 1.4
Port Screw m
NPT3/8
Cylinder Inner Diameter d (mm)
30
Cylinder Outer Diameter D (mm)
41x65
Minimum Height H (mm)
45
Required Oil Volume (mL)
11
Rod Diameter f (mm)
25
Reach Capability (mm)
15
Stroke (mm)
15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Press work
5
From Japan
On 2014-10-09 13:12:46
You can use with confidence that the quality is solid. Since scenes to be used in dangerous work are also supposed items, it is appreciated that the products of a company that they can trust are reliable.
This review is about item#02138796.