Buy more than* S$200* and get FREE SHIPPING

  • Manual Pump for Returning Slip Rings
  • Manual Pump for Returning Slip Rings
  • Manual Pump for Returning Slip Rings

Manual Pump for Returning Slip Rings TWA-0.3

Item.#
02139067
Mfr.#
TWA-0.3
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (Low Voltage) (MPa)
3
Dimensions B (mm)
105
Dimensions A (mm)
95
Dimension H (mm)
120
Dimensions L (mm)
500
Effective Oil Volume (L)
0.3
Opreration Discharge Volume (ml)
High pressure: 1 / low pressure: 5
Maximum Working Pressure (High Voltage) (MPa)
72
Compatible Jack
Single action (spring return) jack
Connection Caliber (Rc)
3/8
Outside Dimension (mm)
120x500x105
Weight (kg)
About 3.5
Type
Manual hydraulic pump
Dimensions C (mm)
70