Buy more than* S$200* and get FREE SHIPPING

  • Manual Pump for Returning Slip Rings

Manual Pump for Returning Slip Rings TWA-0.7

5.00 (1)
Item.#
02139076
Mfr.#
TWA-0.7
Package Qty.
1PC
Ship pack of
1
559.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (Low Voltage) (MPa)
3
Opreration Discharge Volume (ml)
High pressure: 2 / Low: 11
Dimensions B (mm)
135
Dimensions A (mm)
105
Dimension H (mm)
160
Dimensions L (mm)
590
Weight (kg)
About 7.0
Type
Hydraulic hand pump
Maximum Working Pressure (High Voltage) (MPa)
72
Dimensions C (mm)
85
Compatible Jack
(Return spring) single acting jack
Connection Caliber (Rc)
41706
Outside Dimension (mm)
160x590x135
TRUSCO Part Number
457-4711
Effective Oil Volume (L)
0.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for bending and stretching the rail.
5
From Japan
On 2018-05-02 15:14:27
It is compact, lightweight, easy to carry, powerful enough and very satisfied.
This review is about item#2139067.