Buy more than* S$200* and get FREE SHIPPING

  • Manual Pump for Returning Slip Rings

Manual Pump for Returning Slip Rings TWA-0.9

Item.#
02139085
Mfr.#
TWA-0.9
Package Qty.
1PC
Ship pack of
1
579.90 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (Low Voltage) (MPa)
3
Compatible Jack
(Return spring) single-acting jack
TRUSCO Part Number
457-4729
Maximum Working Pressure (High Voltage) (MPa)
72
Effective hydraulic
0.9L
Weight (kg)
7.9