Buy more than* S$200* and get FREE SHIPPING

  • Manual Pump for Returning Slip Rings

Manual Pump for Returning Slip Rings TWA-2.3

Item.#
02139103
Mfr.#
TWA-2.3
Package Qty.
1PC
Ship pack of
1
1,209.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (Low Voltage) (MPa)
3
Weight (kg)
13.8
Effective hydraulic
2.3L
Maximum Working Pressure (High Voltage) (MPa)
72
Compatible Jack
(Return spring) single-acting jack
TRUSCO Part Number
457-4745