Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Paul Vibrators

Pneumatic Paul Vibrators BH10A

by EXEN
2.00 (1)
Item.#
02140056
Mfr.#
BH10A
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Air Consumption (Nm3/min)
0.07 to 0.17
Weight (kg)
0.5
Centrifugal Force (kN)
0.13 to 0.33
Air Pressure (MPa)
(Vertical start) 0.03, (horizontal start) 0.01
Working Pressure (MPa)
0.2 to 0.6
TRUSCO Part Number
308-8413
Frequency
285 to 451Hz
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Prevent bridging when inserted from the powder hopper into the machine
2
From Japan
On 2011-02-17 12:22:22
Because the position of the vibrator mounting hole was different from the photo, a change in the mounting method occurred.
This review is about item#02140056.