Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Ball Vibrators

Pneumatic Ball Vibrators CH25A

by EXEN
Item.#
02140083
Mfr.#
CH25A
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Air Consumption (Nm3/min)
0.17-0.43
Weight (kg)
2.6
2015 Trusco Published Pages
2 2326
Frequency Range (Hz)
110-164
Air Pressure (MPa)
(Vertical start) 0.11, (horizontal start) 0.02
Working Pressure (MPa)
0.2-0.6
TRUSCO Part Number
273-5377
2014 TRUSCO Published Page
1-1513
Centrifugal Force (kN)
0.79-1.76