Buy more than* S$200* and get FREE SHIPPING

  • Vibration Motor

Vibration Motor KM10-2PA

by EXEN
Item.#
02140101
Mfr.#
KM10-2PA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Current (A)
0.60(50/60Hz)
Weight (kg)
8
2015 Trusco Published Pages
2 2327
Frequency (50/60Hz)
47.5/57.5Hz
Mounting Bolt
12mm
Voltage (V)
200
Output (W)
100
TRUSCO Part Number
241-3663
2014 TRUSCO Published Page
1-1515
Centrifugal Force (50/60Hz)
0.98/1.42kN
Compatible Board Thickness (mm)
(Hopper) 2.0 over 3.2