Buy more than* S$200* and get FREE SHIPPING

  • Vibration Motor

Vibration Motor KM2.8S-2PA

by EXEN
Item.#
02140162
Mfr.#
KM2.8S-2PA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Frequency (50/60Hz)
47.5/57.5Hz
Voltage (V)
200
Output (W)
28
TRUSCO Part Number
165-4764
Mounting Bolt
8mm
Compatible Board Thickness (mm)
(Hopper) 1.6-2.3
Current (A)
0.23(50/60Hz)
Weight (kg)
2.7
Centrifugal Force (50/60Hz)
0.25/0.35kN