Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pneumatic Paul Vibrators
  • Pneumatic Paul Vibrators
  • Pneumatic Paul Vibrators
  • Pneumatic Paul Vibrators

Pneumatic Paul Vibrators UH13A

by EXEN
1.00 (1)
Item.#
02140284
Mfr.#
UH13A
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
0.2 to 0.6
TRUSCO Part Number
289-8659
Frequency
264 to 383Hz
Air Pressure (MPa)
(Vertical start) 0.03, (horizontal start) 0.01
Weight (kg)
0.7
Centrifugal Force (kN)
0.30 to 0.63
Air Consumption (Nm3/min)
0.11 to 0.28
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I installed it on a screen but it was ineligible
1
From Japan
On 2013-02-27 14:03:40
Usage explanation place is necessary Unable to use with intense sound
This review is about item#02140284.