Buy more than* S$200* and get FREE SHIPPING

  • Direct Compact Oil-Sealed Rotary Vacuum Pump, Standard
  • Direct Compact Oil-Sealed Rotary Vacuum Pump, Standard
  • Direct Compact Oil-Sealed Rotary Vacuum Pump, Standard

Direct Compact Oil-Sealed Rotary Vacuum Pump, Standard G-20DA

3.00 (1)
Item.#
02141824
Mfr.#
G-20DA
Package Qty.
1PC
Ship pack of
1
979.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Available Atmosphere Temperature (degree c)
7 to 40
TRUSCO Part Number
353-8702
Maximum Dimensions (Width x Length x Height) (mm)
156x295.5x199.5
Intake Pipe Diameter (phi mm)
O.D.18xI.D.14
Ultimate Pressure (Pa)
1.3
Weight (kg)
9
Use Oil
SMR-100
Oil Volume (mL)
180
Full Load Current (A)
20/24(50/60Hz)
Exhaust Velocity (50/60 Hz) (L/min)
20/24
Power (V)
100 (1 phi)
Dimension (mm)
156.0x295.5x199.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For testing
3
From Japan
On 2017-05-22 21:17:43
I also have many models, I can choose it, I think that it is just easy to use.
This review is about item#11085864.