Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil-Mist Trap
  • Oil-Mist Trap
  • Oil-Mist Trap

Oil-Mist Trap OMT-050A

4.40 (5)
Item.#
02141946
Mfr.#
OMT-050A
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TGK Product Number
423-64-55-05
Dimensions A
G3/4
Dimensions B (mm)
65
TRUSCO Part Number
325-2990
AS ONE Part Number
1-896-02
Dimensions C (mm)
93
Weight (g)
105
Compatible Models
G-5DA, G-10DA, G-20DA, G-50DA G-25SA, G-50SA, GHD-030 GLS-051, GLD-040, GLD-051
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Exhaust gas treatment of vacuum pump
5
From Japan
On 2017-12-28 15:14:14
Since it is a regular consumable item, it is saved by coming to purchase even a little cheaply.
This review is about item#2141946.
Used for ULVAC vacuum pump GVD-165
5
From Japan
On 2016-11-09 17:19:57
Purchased for second-hand purchase mold-falling ULVAC vacuum pump GVD-165 to be compatible with. It can be installed without problems, there is also a silencing effect, I am very satisfied.
This review is about item#02141964.
Oil mist treatment of vacuum pump and noise reduction
5
From Japan
On 2016-05-09 19:12:19
Our own vacuum pump is Tasco TA 150 RA and TAS 150 A TAS. However, Taxco's catalog does not mention the diameter of these two oil inlets. However, these two types have the same aperture. ULVAC OMT - 050 A has a connection diameter of G 3/4, which is somewhat likely to fit, so yeah! I ordered that there will be other uses even if not different. As a result, it just matches. It matches Taxco vacuum pump TA 150 RA and TA 150 X B, and it can be used effectively.
This review is about item#02141946.
Used for freeze-dried stamping production
4
From Japan
On 2015-10-06 18:31:57
It is costly.
This review is about item#02141964.
As a mist trap
3
From Japan
On 2014-03-26 15:08:00
When I asked a trading company, it took days until goods arrived but Mr. Monotaro was quick.
This review is about item#02141964.