Buy more than* S$200* and get FREE SHIPPING

  • Diaphragm Dry Vacuum Pump DAP Series
  • Diaphragm Dry Vacuum Pump DAP Series
  • Diaphragm Dry Vacuum Pump DAP Series

Diaphragm Dry Vacuum Pump DAP Series DAP-15

4.00 (1)
Item.#
02142411
Mfr.#
DAP-15
Package Qty.
1PC
Ship pack of
1
369.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Weight (kg)
3.2
Intake/Exhaust Pipe Diameter (Caliber) (phi mm)
O.D.9xI.D.5 (Rc 1/4)
Full Load Current (A)
1
Exhaust Velocity (50/60 Hz) (L/min)
15/18
Operating Temperature Range (deg C)
7 to 40
TRUSCO Part Number
353-8656
Maximum Dimensions (Width x Length x Height) (mm)
111x196x154
Ultimate Pressure (kPa)
39.9
Operating Electric Motor
Single-phase, 100V, 40W, 4 P, Condenser run
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Gas sampling pump
4
From Japan
On 2017-03-16 15:03:11
No air supply to the activated carbon tube, but with the intake and both decompression box problem. Some sound is noisy.
This review is about item#2142411.