Buy more than* S$200* and get FREE SHIPPING

  • Diaphragm Dry Vacuum Pump DAP Series
  • Diaphragm Dry Vacuum Pump DAP Series
  • Diaphragm Dry Vacuum Pump DAP Series

Diaphragm Dry Vacuum Pump DAP Series DAP-30

Item.#
02142427
Mfr.#
DAP-30
Package Qty.
1PC
Ship pack of
1
689.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
2014 TRUSCO Published Page
2-2228
Maximum Dimensions (Width x Length x Height) (mm)
142x215.0x180.0
Ultimate Pressure (kPa)
33.3
Weight (kg)
5
Caution
When you reboot the pump after it stops, it may not reboot if the inside of the pump has a vacuum state. After returning to the atmospheric pressure in the pump, you can reboot it. In case of moisture, dust, or corrosive gas are mixed into the inhalation
Operating Electric Motor
Single-phase, 100V, 90W, 4P, Condenser run
Operating Temperature Range (deg C)
7 to 40
Intake/Exhaust Pipe Diameter (Caliber) (phi mm)
O.D.9xI.D.5 (G 1/4)
Full Load Current (A)
2
Exhaust Velocity (50/60 Hz) (L/min)
30/36
TRUSCO Part Number
353-8664
Purpose
Adsorption transport, adsorption fixed, vacuum tweezers. Analytical instruments, physics and chemistry instruments. Semiconductor inspection equipment. Device assembly. Automatic machine, packaging machine.