Buy more than* S$200* and get FREE SHIPPING

  • Sirocco Type Inducer Blower
  • Sirocco Type Inducer Blower
  • Sirocco Type Inducer Blower
  • Sirocco Type Inducer Blower
  • Sirocco Type Inducer Blower

Sirocco Type Inducer Blower 2S

4.67 (3)
Item.#
02144371
Mfr.#
2S
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Maximum Static Pressure (kPa)(50Hz/60Hz)
0.27/0.39
50/60 Hz Current (A)
1.1/0.9
Direction of Rotation
Right
Dimensions (Width W x Depth D x Height H) (mm)
181x185x180
Power (V)
Single phase 100
Power Consumption (W) (50/60 Hz)
55/55
Application
Printing machine, stain removal machine, confectionery machine, cleaning machine, dryer, heating cabinet, plastic extruder, hot air generator, incinerator, stove, bread machine, cooling equipment, general supply and discharge air
TRUSCO Part Number
109-7466
Rotations (min-1[r. p.m])
2850/3300
Maximun Flow Rate (m3/min)(50/60Hz)
1.9/2.3
Motor Type
Drip-proof type
Weight (kg)
3.3
Discharge Caliber (phi mm)
50: Inner diameter 55: Outer diameter
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Air circulation of dryer
5
From Japan
On 2016-02-02 22:25:47
Easy to install, wind noise is also quiet and satisfactory.
This review is about item#02144484.
Waste oil stove
4
From Japan
On 2014-02-28 13:50:42
A little power shortage
This review is about item#02144371.
For underfloor blowing
5
From Japan
On 2013-02-28 22:11:02
It is a disadvantage that the sound is somewhat high although it is the volume of wind you want.
This review is about item#02144484.