Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sirocco Type Inducer Blower
  • Sirocco Type Inducer Blower
  • Sirocco Type Inducer Blower
  • Sirocco Type Inducer Blower
  • Sirocco Type Inducer Blower

Sirocco Type Inducer Blower 2ST

4.67 (3)
Item.#
02144396
Mfr.#
2ST
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Rotations (min-1[r. p.m])
2850/3300
Maximun Flow Rate (m3/min)(50/60Hz)
1.9/2.3
Motor Type
Drip-proof type
2014 TRUSCO Published Page
3-0759
Maximum Static Pressure (kPa)(50Hz/60Hz)
0.27/0.39
50/60 Hz Current (A)
0.5/0.4
Power Consumption (W) (50/60 Hz)
45/50
Direction of Rotation
Right
Dimensions (Width W x Depth D x Height H) (mm)
181x185x180
Power (V)
3-phase 200
Weight (kg)
3.2
TRUSCO Part Number
269-9273
Discharge Caliber (phi mm)
50: an inner diameter of 55: Outer diameter
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Air circulation of dryer
5
From Japan
On 2016-02-02 22:25:47
Easy to install, wind noise is also quiet and satisfactory.
This review is about item#02144484.
Waste oil stove
4
From Japan
On 2014-02-28 13:50:42
A little power shortage
This review is about item#02144371.
For underfloor blowing
5
From Japan
On 2013-02-28 22:11:02
It is a disadvantage that the sound is somewhat high although it is the volume of wind you want.
This review is about item#02144484.