Plate Type Inducer Blower N2L
(5)
Item.#
02144581
Mfr.#
N2L
Package Qty.
1PC
Ship pack of
1
Item Feature
Motor Type
External fan type
Weight (kg)
4.6
TRUSCO Part Number
355-8291
50/60 Hz Current (A)
1.1/0.9
Direction of Rotation
Right
Power Consumption (W) (50/60 Hz)
140/135
Power (V)
Single phase 100
Dimensions (Width W x Depth D x Height H) (mm)
217x222x225
Maximum Static Pressure (kPa)(50Hz/60Hz)
0.45/0.64
Rotations (min-1[r. p.m])
3000/3600
Maximun Flow Rate (m3/min)(50/60Hz)
2.0/2.3
Discharge Caliber (phi mm)
50: Inner diameter 55: Outer diameter
Customers Who Viewed This Item Also Viewed
<<
YODOGAWA ELECTRIC TOOL MFG
YODOGAWA ELECTRIC TOOL MFG
YODOGAWA ELECTRIC TOOL MFG
YODOGAWA ELECTRIC TOOL MFG
YODOGAWA ELECTRIC TOOL MFG
YODOGAWA ELECTRIC TOOL MFG
YODOGAWA ELECTRIC TOOL MFG
YODOGAWA ELECTRIC TOOL MFG
>>
Customer Reviews
5 star
5
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Used like smoke
From Japan
On 2017-04-07 14:53:01
When you inquire to the manufacturer, the delivery date is one week? There is Monotaro sending out on the same day! The product is a maker's thing and the sound is quiet and good things. The broken old type was operating for 10 years under a very bad usage environment. I think that it is very good.
Dust removal of photoelectric sensor
From Japan
On 2016-10-14 20:26:47
While the driving noise is small, lightweight and compact, it has enough air volume and is satisfied.
Waste oil stove
From Japan
On 2014-08-15 13:00:22
With 500 hours of use per year, there is no breakdown for 5 years! At the time of other manufacturers it broke down in about two years.
exhaust
From Japan
On 2014-08-06 14:12:00
It is compact and lightweight, easy to install, can be used at 100 V, the air volume was sufficient, in addition, the vibration of the thing that is available for business use, the operation sound is quiet.
Large stove blow
From Japan
On 2013-10-28 14:43:52
There is more total air volume than I thought, the sound of rotation is smooth, it is Made in Japan.
Customers Who Bought This Item Also Bought
Top