Buy more than* S$200* and get FREE SHIPPING

  • Plate Type Inducer Blower
  • Plate Type Inducer Blower
  • Plate Type Inducer Blower
  • Plate Type Inducer Blower
  • Plate Type Inducer Blower

Plate Type Inducer Blower N3T

5.00 (5)
Item.#
02144633
Mfr.#
N3T
Package Qty.
1PC
Ship pack of
1
529.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Power Consumption (W) (50/60 Hz)
180/250
2015 Trusco Published Pages
4 2389
2014 TRUSCO Published Page
3-0759
Dimensions (Width W x Depth D x Height H) (mm)
331x305x302
Maximum Static Pressure (kPa)(50Hz/60Hz)
0.81/1.18
Rotations (min-1[r. p.m])
3000/3600
Maximun Flow Rate (m3/min)(50/60Hz)
6.5/8.0
Motor Type
All Outside door type
Power (V)
3-phase 200
Weight (kg)
12.0
TRUSCO Part Number
109-8276
50/60 Hz Current (A)
0.85/0.9
Direction of Rotation
Right
Discharge Caliber (phi mm)
69: an inner diameter of 75: Outer diameter
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used like smoke
5
From Japan
On 2017-04-07 14:53:01
When you inquire to the manufacturer, the delivery date is one week? There is Monotaro sending out on the same day! The product is a maker's thing and the sound is quiet and good things. The broken old type was operating for 10 years under a very bad usage environment. I think that it is very good.
This review is about item#2144667.
Dust removal of photoelectric sensor
5
From Japan
On 2016-10-14 20:26:47
While the driving noise is small, lightweight and compact, it has enough air volume and is satisfied.
This review is about item#2145001.
Waste oil stove
5
From Japan
On 2014-08-15 13:00:22
With 500 hours of use per year, there is no breakdown for 5 years! At the time of other manufacturers it broke down in about two years.
This review is about item#02145017.
exhaust
5
From Japan
On 2014-08-06 14:12:00
It is compact and lightweight, easy to install, can be used at 100 V, the air volume was sufficient, in addition, the vibration of the thing that is available for business use, the operation sound is quiet.
This review is about item#02145017.
Large stove blow
5
From Japan
On 2013-10-28 14:43:52
There is more total air volume than I thought, the sound of rotation is smooth, it is Made in Japan.
This review is about item#02145001.