Buy more than* S$200* and get FREE SHIPPING

  • Inducer Blower, Turbo Fan
  • Inducer Blower, Turbo Fan
  • Inducer Blower, Turbo Fan

Inducer Blower, Turbo Fan SB-151

4.50 (4)
Item.#
02145683
Mfr.#
SB-151
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adjustable Direction of Discharge Outlet
3,2,1
Material (impeller)
ADC12
Structure (impeller)
Turbo fan
Maximum Static Pressure (kPa)
50Hz: 0.47/60Hz: 0.66
Output (kW)
0.04
Weight (kg)
3
Specification
Discharge wire mesh, suction damper attached
Connection Method
Vinyl parallel lines with plug, 2m
Inner Diameter (phi mm)
Casing discharge: 38
Operating Ambient Temperature (deg C)
-5 to 40
Maximum Air Volume (m3/min)
50Hz: 1.6/60Hz: 2.0
Current (A)
100V/50Hz: 0.7 100V/60Hz: 0.7
Intake Air Temperature (Degree c)
40(max)
Material (casing)
SPCC
Direction of Rotation
Right
Revolution (min-1[r.p.m])
50Hz: 2700/60Hz: 3200
Output (W)
40
Model
Fully-enclosed
Power Supply Voltage (V)
100
Outer Diameter (phi mm)
Discharge companion flange: 41
TRUSCO Part Number
138-4112
Phase Number
Single phase
Bearing Number
Impeller side: 6201UUReverse impeller side: 6200UU
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
haifuuki
5
From Japan
On 2018-02-01 18:30:13
taihenn yokatta mata onegaisimasu
This review is about item#2145717.
During quenching
3
From Japan
On 2016-08-10 16:08:05
When I was looking for various places, I found it with a monotalou
This review is about item#2145683.
Production of waste oil stoves
5
From Japan
On 2013-01-31 12:54:21
Since the product is a mistake-free item, I purchase it with confidence. It is a purchase from Hokkaido, but arrival is fast, price is cheap and satisfying dish.
This review is about item#02145701.
Blower fan of waste oil stove
5
From Japan
On 2012-01-18 22:13:16
I used it as a blower fan of a waste oil stove, but the sound is also quiet and very well. I am very satisfied.
This review is about item#02145683.