Buy more than* S$200* and get FREE SHIPPING

  • Inducer Blower, Turbo Fan
  • Inducer Blower, Turbo Fan
  • Inducer Blower, Turbo Fan
  • Inducer Blower, Turbo Fan

Inducer Blower, Turbo Fan SB-202

4.33 (3)
Item.#
02145717
Mfr.#
SB-202
Package Qty.
1PC
Ship pack of
1
256.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adjustable Direction of Discharge Outlet
3,2,1
Material (impeller)
ADC12
Structure (impeller)
Turbo fan
Maximum Static Pressure (kPa)
50Hz: 0.47/60Hz: 0.66
Output (kW)
0.04
Weight (kg)
3
Specification
Discharge wire mesh, suction damper attached
TRUSCO Part Number
138-4139
Phase Number
Three-phase
Power Supply Voltage (V)
50Hz: 200 60Hz: 200/220
Outer Diameter (phi mm)
Discharge companion flange: 49
Current (A)
200V/50Hz: 0.3 200V/60Hz: 0.3 220V/60Hz: 0.3
Intake Air Temperature (Degree c)
40(max)
Material (casing)
SPCC
Direction of Rotation
Right
Revolution (min-1[r.p.m])
50Hz: 2700/60Hz: 3200
Output (W)
40
Model
Fully-enclosed
Inner Diameter (phi mm)
Casing discharge: 50
Operating Ambient Temperature (deg C)
-10 to 40
Maximum Air Capacity (m3/min)
50Hz: 2.2/60Hz: 2.6
Connection Method
Lead wire 10 cm,3 pieces
Bearing Number
Impeller side: 6201UU Reverse impeller side: 6200UU
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
At the time of quenching
3
From Japan
On 2016-08-10 16:08:05
If you are looking for various places, it was found in the Monotarou
This review is about item#2145683.
Waste oil stove production
5
From Japan
On 2013-01-31 12:54:21
Products are bought with confidence because they are no mistake. It is purchased from Hokkaido, but arrive early, it is an article of price also cheap satisfaction.
This review is about item#02145701.
Blower fan of waste oil stove
5
From Japan
On 2012-01-18 22:13:16
I used to blast fan of waste oil stove, but the sound is also quiet and very good condition. We are very satisfied.
This review is about item#02145683.