Buy more than* S$200* and get FREE SHIPPING

  • Inducer Blower, Sirocco Fan
  • Inducer Blower, Sirocco Fan
  • Inducer Blower, Sirocco Fan
  • Inducer Blower, Sirocco Fan

Inducer Blower, Sirocco Fan SB-75

Item.#
02145744
Mfr.#
SB-75
Package Qty.
1PC
Ship pack of
1
569.90 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Adjustable Direction of Discharge Outlet
3,2,1
Material (impeller)
SPCC
Structure (impeller)
Sirocco fan
Phase Number
Three-phase
Direction of Rotation
Right
Maximum Static Pressure (kPa)
50Hz: 0.55 60Hz: 0.80
Outer Diameter (phi mm)
Discharge companion flange: 75
Revolution (min-1[r.p.m])
50Hz: 2800 60Hz: 3400
Inner Diameter (phi mm)
Casing discharge: 75
Weight (kg)
8
TRUSCO Part Number
138-4201
Intake Air Temperature (Degree c)
40(max)
Material (casing)
AC2B
Operating Ambient Temperature (deg C)
-10 to 40
Maximum Air Volume (m3/min)
50Hz: 8.0 60Hz: 9.5
Power Supply Voltage (V)
50Hz: 200 60Hz: 200/220
Connection Method
Terminal block
Bearing Number
Impeller side: 6202UU Reverse impeller side: 6202UU
Current (A)
200V/50Hz:1.4200V/60Hz:1.3220V/60Hz:1.3
Output (W)
250
Model
Fully-enclosed
Specification
Discharge wire mesh, suction damper attached