Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Inducer Blower, Sirocco Fan

Inducer Blower, Sirocco Fan SF-38

5.00 (2)
Item.#
02145787
Mfr.#
SF-38
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Intake Air Temperature (Degree c)
40(max)
Power Supply Voltage (V)
100
Model
open type
TRUSCO Part Number
138-4171
Outer Diameter (phi mm)
Discharge companion flange: 41
Revolution (min-1[r.p.m])
50Hz: 2830 60Hz: 3280
Current (A)
100V/50Hz: 1.0 100V/60Hz: 1.0
Inner Diameter (phi mm)
Casing discharge: 38
Output (W)
25
Type
Standard type
Weight (kg)
2
Bearing Number
Impeller side: 608UUReverse impeller side: 608UU
Structure (impeller)
Sirocco fan
Direction of Rotation
Left
Maximum Static Pressure (kPa)
50Hz: 0.21 60Hz: 0.31
Connection Method
Vinyl parallel lines with plug, 2m
Adjustable Direction of Discharge Outlet
3
Material (impeller)
1050P
Material (casing)
AC2B
Operating Ambient Temperature (deg C)
-5 to 40
Phase Number
Single phase
Maximum Air Volume (m3/min)
50Hz: 1.1 60Hz: 1.2
Specification
Discharge wire mesh, suction damper attached
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for improving equipment.
5
From Japan
On 2018-03-16 16:59:40
I am satisfied because the sound is quiet and the power consumption is small.
This review is about item#2145787.
Blower for printing machine
5
From Japan
On 2017-03-03 16:00:09
I bought it as a sending machine that floats the sheet of the printing machine used by our company. I think that the air sending pressure was good enough even though it was compact.
This review is about item#2145814.