Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Inducer Blower, Sirocco Fan

Inducer Blower, Sirocco Fan SF-50

5.00 (2)
Item.#
02145796
Mfr.#
SF-50
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Intake Air Temperature (Degree c)
40(max)
Power Supply Voltage (V)
100
Model
Fully-enclosed
TRUSCO Part Number
138-4180
Outer Diameter (phi mm)
Discharge companion flange: 49
Revolution (min-1[r.p.m])
50Hz: 2700 60Hz: 3200
Current (A)
100V/50Hz: 0.8 100V/60Hz: 0.8
Inner Diameter (phi mm)
Casing discharge: 50
Output (W)
40
Type
Standard type
Weight (kg)
2.9
Bearing Number
Impeller side: 6201 UU Anti impeller side: 6200 UU
Structure (impeller)
Sirocco fan
Direction of Rotation
Left
Maximum Static Pressure (kPa)
50Hz: 0.32 60Hz: 0.45
Connection Method
Vinyl parallels 2m with plug
Adjustable Direction of Discharge Outlet
3,2,1
Material (impeller)
1050P
Material (casing)
AC2B
Operating Ambient Temperature (deg C)
-5 to 40
Phase Number
Single phase
Maximum Air Volume (m3/min)
50Hz: 2.2 60Hz: 2.6
Specification
Discharge wire mesh, suction damper attached
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for improving equipment.
5
From Japan
On 2018-03-16 16:59:40
I am satisfied because the sound is quiet and the power consumption is small.
This review is about item#2145787.
Blower for printing machine
5
From Japan
On 2017-03-03 16:00:09
I bought it as a sending machine that floats the sheet of the printing machine used by our company. I think that the air sending pressure was good enough even though it was compact.
This review is about item#2145814.