Buy more than* S$200* and get FREE SHIPPING

  • Inducer Blower, Sirocco Fan
  • Inducer Blower, Sirocco Fan
  • Inducer Blower, Sirocco Fan

Inducer Blower, Sirocco Fan SF-75

Item.#
02145814
Mfr.#
SF-75
Package Qty.
1PC
Ship pack of
1
515.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Intake Air Temperature (Degree c)
40(max)
Structure (impeller)
Sirocco fan
Type
Standard type
Current (A)
100V / 50Hz: 4.5 100V / 60Hz: 4.5
Inner Diameter (phi mm)
Casing discharge: 75
Output (W)
250
Weight (kg)
8
Model
Fully closed
TRUSCO Part Number
138-4198
Connection Method
Terminal block
2015 Trusco Published Pages
4 2386
Revolution (min-1[r.p.m])
50Hz: 280060Hz: 3400
Material (casing)
AC2B
Power Supply Voltage (V)
100
Adjustable Direction of Discharge Outlet
3,2,1
Material (impeller)
SPCC
Operating Ambient Temperature (deg C)
-5-40
Phase Number
Single-phase
Maximum Air Capacity (m3/min)
50Hz: 8.060Hz: 9.5
Direction of Rotation
Right
Maximum Static Pressure (kPa)
50Hz: 0.5560Hz: 0.80
Outer Diameter (phi mm)
Discharge phase flange: 75
2014 TRUSCO Published Page
3-0757
Bearing Number
Impeller side: 6202UU anti impeller side: 6202UU