Buy more than* S$200* and get FREE SHIPPING

  • Inducer Blower, Turbo Fan, Compact Series
  • Inducer Blower, Turbo Fan, Compact Series
  • Inducer Blower, Turbo Fan, Compact Series

Inducer Blower, Turbo Fan, Compact Series EC-63T

4.67 (3)
Item.#
02146067
Mfr.#
EC-63T
Package Qty.
1PC
Ship pack of
1
439.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Adjustable Direction of Discharge Outlet
3,2,1
Material (impeller)
SPCC
Structure (impeller)
Turbo fan
Connection Method
Terminal block
Cycle(Hz)
50/60
Maximum Air Volume (m3/min)
50Hz: 4.5/60Hz: 5.5
Maximum Static Pressure (kPa)
50Hz: 0.60/60Hz: 0.85
Inner Diameter (phi mm)
Casing discharge: 63
Weight (kg)
6.5
Model
Fully-enclosed
TRUSCO Part Number
138-4244
Bearing Number
Impeller side: 6202 UU Anti impeller side: 6200 UU
Intake Air Temperature (Degree c)
60(max)
Material (casing)
ADC12
Direction of Rotation
Right
Revolution (min-1[r.p.m])
50Hz: 2800/60Hz: 3400
Specification
Discharge wire mesh, suction damper attached
Power Supply Voltage (V)
50Hz: 200 60Hz: 200/220
Current (A)
200V/50Hz:0.8200V/60Hz:0.8220V/60Hz:0.8
Output (W)
100
Operating Ambient Temperature (deg C)
-10 to 40
Phase Number
Three-phase
Outer Diameter (phi mm)
discharge companion flange: 63 companion-inlet-flange: 97
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to exhaust waste dust
4
From Japan
On 2015-11-06 17:37:46
Sound is quiet and good
This review is about item#02146076.
Vacuum motor exchange
5
From Japan
On 2015-10-28 12:33:06
more than I thought. There is wind volume and it is satisfactory.
This review is about item#02146067.
Skim the moisture after washing with the pressure of the blower
5
From Japan
On 2013-05-10 23:30:03
The blower pressure of this time is also considerable and moisture can also be well dispersed, so the drying time afterwards has become shortened. I think that it would be nice if the duct hose is light.
This review is about item#02146024.