Buy more than* S$200* and get FREE SHIPPING

  • Inducer Blower, Turbo Fan, Compact Series
  • Inducer Blower, Turbo Fan, Compact Series
  • Inducer Blower, Turbo Fan, Compact Series
  • Inducer Blower, Turbo Fan, Compact Series

Inducer Blower, Turbo Fan, Compact Series EC-75T

4.67 (3)
Item.#
02146085
Mfr.#
EC-75T
Package Qty.
1PC
Ship pack of
1
619.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adjustable Direction of Discharge Outlet
3,2,1
Material (impeller)
SPCC
Structure (impeller)
Turbo fan
Connection Method
Terminal block
Cycle(Hz)
50/60
Inner Diameter (phi mm)
Casing discharge: 75
Weight (kg)
8.3
Model
Totally enclosed fan
TRUSCO Part Number
138-4261
Power Supply Voltage (V)
50Hz: 200 60Hz: 200/220
Current (A)
200V/50Hz:1.2200V/60Hz:1.1220V/60Hz:1.1
Bearing Number
Impeller side: 6202 UU Anti impeller side: 6202 UU
Intake Air Temperature (Degree c)
60(max)
Material (casing)
ADC12
Direction of Rotation
Right
Revolution (min-1[r.p.m])
50Hz: 2800/60Hz: 3400
Specification
Discharge wire mesh, suction damper attached
Output (W)
200
Operating Ambient Temperature (deg C)
-10 to 40
Phase Number
Three-phase
Maximum Air Volume (m3/min)
50Hz: 6.5/60Hz: 7.5
Maximum Static Pressure (kPa)
50Hz: 0.8/60Hz: 1.15
Outer Diameter (phi mm)
discharge companion flange: -- 75 companion-inlet-flange: -- 97
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to exhaust waste dust
4
From Japan
On 2015-11-06 17:37:46
Sound is quiet and good
This review is about item#02146076.
Vacuum motor exchange
5
From Japan
On 2015-10-28 12:33:06
more than I thought. There is wind volume and it is satisfactory.
This review is about item#02146067.
Skim the moisture after washing with the pressure of the blower
5
From Japan
On 2013-05-10 23:30:03
The blower pressure of this time is also considerable and moisture can also be well dispersed, so the drying time afterwards has become shortened. I think that it would be nice if the duct hose is light.
This review is about item#02146024.