Buy more than* S$200* and get FREE SHIPPING

  • Digital Scale
  • Digital Scale
  • Digital Scale
  • Digital Scale
  • Digital Scale

Digital Scale DS2007

Item.#
02146786
Mfr.#
DS2007
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Stability Duration
Between about 1sec
Maximum Weigh (kg)
2
Batteries
Two alkaline batteries AAA
Functions
Tare, automatic power OFF (between about 110sec)
Minimum Display (g)
1
Weight (g)
About 265 (including battery)
Battery Life
In about 5min between use about 4.5 years to one day (at the time of 20 degC / alkaline batteries new use)
Measurement Plate Dimensions (Width x Depth) (mm)
119x100 (not including protrusions)
Consumption Electric Current (mA)
3
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
120x180x32
Switch
ON / OFF (again the ON / OFF whenever the press), TARE and (time to the 0g Display Press)
Accessories
Instruction manual, warranty card, postage table, alkaline batteries AAA for testing (LR03) 2 pieces