Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Saran Wrap

Saran Wrap 22cmx50m

4.75 (24)
Item.#
02146813
Mfr.#
22cmx50m
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (Blade)
Tin plate
Heat-Resistant Temperature (deg C)
140
Width (cm)
22
Type
BOX
Width (mm)
220
Cold Resistance Temperature (deg C)
-60
Material
Polyvinylidene chloride
Length (m)
50
Weight (g)
288
Specification
For business use
Customer Reviews
5 star 20
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.75
24 Customer Reviews
The reviews are automatic translation.
Maintenance management of maintenance items
5
From Japan
On 2018-05-19 11:47:20
It is a famous manufacturer product, it can be used safely and safely, I am satisfied.
This review is about item#2146838.
In a cup of tea bowl and salad.
5
From Japan
On 2018-05-01 14:36:14
It is easy to paste and not cut off on the way. It is also good place where there is not soft
This review is about item#2146804.
For foodstuff
5
From Japan
On 2018-03-30 18:36:04
Compared to other companies' lap, it has strong freezing tolerance and range resistance, and it sticks firmly to the container. Sometimes I cheat on cheap other company lap, but in the end I realize this is the best.
This review is about item#2146865.
I am using a teppanyaki shop and use something.
5
From Japan
On 2018-03-23 21:53:20
I'm always repeating these three types of saran wraps here. It is still OK if it is not Saran wrap that it can be sealed perfectly, and it is better to have a length suitable for business.
This review is about item#2146813.
During cooking
5
From Japan
On 2018-02-26 14:38:07
This product which is cheap and strong against high temperature can not be released. I'm repeating.
This review is about item#2146822.
Preservation of food etc.
5
From Japan
On 2018-01-23 21:55:43
Since the harmful substance does not bleed out when heating the range, it can be used with confidence.
This review is about item#2146813.
Wrapping food
4
From Japan
On 2017-11-26 18:45:33
It is good for the good, but it was expensive than another "shop".
This review is about item#2146813.
Food storage
5
From Japan
On 2017-11-12 23:32:17
Saran wrap is quality mistake. It is heavy at the beginning of use, but 50M should last long.
This review is about item#2146813.
Wrap sample
5
From Japan
On 2017-10-28 14:38:23
It is a standard item. It can be used with confidence without problems. It is still fine as long as it is cheap
This review is about item#2146804.
When you want to freeze
5
From Japan
On 2017-09-14 16:47:40
The cut is really easy to use really. I am impressed by the quality of quality that other products can not be used
This review is about item#2146822.