Buy more than* S$200* and get FREE SHIPPING

  • Saran Wrap

Saran Wrap 45cmx50m

4.67 (18)
Item.#
02146838
Mfr.#
45cmx50m
Package Qty.
1Roll
Ship pack of
1
13.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (Blade)
Tin plate
Heat-Resistant Temperature (deg C)
140
Width (cm)
45
Type
BOX Large
Width (mm)
450
Cold Resistance Temperature (deg C)
-60
Material
Polyvinylidene chloride
Length (m)
50
Weight (g)
558
Specification
For business use
Customer Reviews
5 star 14
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
Wrapping food
4
From Japan
On 2017-11-26 18:45:33
It is good for the good, but it was expensive than another "shop".
This review is about item#2146813.
Food storage
5
From Japan
On 2017-11-12 23:32:17
Saran wrap is quality mistake. It is heavy at the beginning of use, but 50M should last long.
This review is about item#2146813.
Wrap sample
5
From Japan
On 2017-10-28 14:38:23
It is a standard item. It can be used with confidence without problems. It is still fine as long as it is cheap
This review is about item#2146804.
When you want to freeze
5
From Japan
On 2017-09-14 16:47:40
The cut is really easy to use really. I am impressed by the quality of quality that other products can not be used
This review is about item#2146822.
Provisional packaging of products
5
From Japan
On 2017-08-08 11:20:35
I tried it, but decided from the goodness of packing, the degree of discontinuity of lap and the good condition of the product.
This review is about item#2146838.
Food preservation
5
From Japan
On 2017-05-18 07:30:32
I think that it is the strongest and easy to use among commercially available Saran wraps!
This review is about item#02146822.
household use
5
From Japan
On 2017-05-06 17:19:23
It is easy to cut, easy to stick, good product separation is good, too much use too much.
This review is about item#2146822.
household use
5
From Japan
On 2017-04-27 18:26:10
The price was also reasonable, so buy it for home purchase. It was good.
This review is about item#2146822.
I use it for small vessels
5
From Japan
On 2017-04-15 00:01:43
It is not quite commercially available and I would like to use it in the future
This review is about item#2146865.
Straen (baked goods) wrapping
5
From Japan
On 2016-11-18 15:13:30
Unlike other laps, the thickness is solid, so we use Saran wrap for the packaging of goods
This review is about item#2146838.