Buy more than* S$200* and get FREE SHIPPING

  • Manual Water Pressure Test Pump

Manual Water Pressure Test Pump T-100K

3.80 (5)
Item.#
02146855
Mfr.#
T-100K
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plunger Diameter (mm)
22
Stroke (mm)
35
Specification
With 10MPa pressure gauge
Material (tank)
Steel plate
Tank Capacity (L)
5.2
Weight (kg)
7
Description 2
Aquarium sheet steel plastic coating processing. for accessory is installed, you can work immediately at the scene. It is a small, lightweight unparalleled in world.
Water Absorption Capacity (cc/1 Time)
13
TRUSCO Part Number
138-0991
Discharge Outlet Diameter Rc
2013/01/04
Dimensions (Length x Height x Width) (mm)
370x300x210
Maximum Pressure (MPa)
10
Accessories
One 10MPa pressure gauge 1/4PT 1 piece ultra-high pressure hose 1/4PFx1m 1 pcs 1/4 nipple
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used for pressure test of equipment
3
From Japan
On 2017-02-06 09:56:15
Although the pressure gauge of the meter is up to 10 MPa, it rises easily with the lever until about 8 MPa, but it is troublesome to raise it to 10 MPa.
This review is about item#2146855.
Strength test of stainless steel pipe
3
From Japan
On 2014-02-03 07:22:03
It is used for the pressure test of stainless steel pipe. It is easy to operate, it is a product that can be operated even by Mizuno samurai. The product structure is also simple, it is almost impossible to break down, it is a durable product, it seems to be able to continue using for many years.
This review is about item#45333784.
For car hydraulic oil injection
5
From Japan
On 2013-07-17 14:04:43
When I tried it with water, it feels good. We have not yet processed the hose, so we are not actually using it.
This review is about item#02146891.
Waterwork construction
3
From Japan
On 2013-06-12 13:58:05
Compact and lightweight, it's easy to carry around.
This review is about item#45556673.
Pressure resistance test of welded container products Water pressure 0.75 MPa Hold for 30 minutes.
5
From Japan
On 2013-04-02 13:10:26
Since the attached pressure gauge is small, I have not seen it. Depending on pressurization, there may be sounds such as a tangerue when piston motion occurs.
This review is about item#02146891.