Buy more than* S$200* and get FREE SHIPPING

  • Manual Test Pump

Manual Test Pump T-300N

Item.#
02146864
Mfr.#
T-300N
Package Qty.
1PC
Ship pack of
1
1,109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tank)
Plastic tank
Body Dimensions (Length x Width x Height) (mm)
595x400x265
Plunger Diameter (mm)
12
Water Absorption Capacity (cc/1 Time)
5
Weight (kg)
8
Specification
With 40MPa pressure gauge
Tank Capacity (L)
18
Accessories
Hose: 3 / 8x1.5m
Discharge Outlet Diameter Rc
41706
Maximum Pressure (MPa)
30
Stroke (mm)
45