Buy more than* S$200* and get FREE SHIPPING

  • Saran Wrap

Saran Wrap 15cmx20m

4.73 (22)
Item.#
02146865
Mfr.#
15cmx20m
Package Qty.
1Roll
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Materials (Blade)
Tin plate
Heat-Resistant Temperature (deg C)
140
Width (cm)
15
Type
-
Width (mm)
150
AS ONE Part Number
1-8063-03
Cold Resistance Temperature (deg C)
-60
Material
Polyvinylidene chloride
Length (m)
20
Weight (g)
99
Specification
Home use
Customer Reviews
5 star 18
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
22 Customer Reviews
The reviews are automatic translation.
For foodstuff
5
From Japan
On 2018-03-30 18:36:04
Compared to other companies' lap, it has strong freezing tolerance and range resistance, and it sticks firmly to the container. Sometimes I cheat on cheap other company lap, but in the end I realize this is the best.
This review is about item#2146865.
I am using a teppanyaki shop and use something.
5
From Japan
On 2018-03-23 21:53:20
I'm always repeating these three types of saran wraps here. It is still OK if it is not Saran wrap that it can be sealed perfectly, and it is better to have a length suitable for business.
This review is about item#2146813.
During cooking
5
From Japan
On 2018-02-26 14:38:07
This product which is cheap and strong against high temperature can not be released. I'm repeating.
This review is about item#2146822.
Preservation of food etc.
5
From Japan
On 2018-01-23 21:55:43
Since the harmful substance does not bleed out when heating the range, it can be used with confidence.
This review is about item#2146813.
Wrapping food
4
From Japan
On 2017-11-26 18:45:33
It is good for the good, but it was expensive than another "shop".
This review is about item#2146813.
Food storage
5
From Japan
On 2017-11-12 23:32:17
Saran wrap is quality mistake. It is heavy at the beginning of use, but 50M should last long.
This review is about item#2146813.
Wrap sample
5
From Japan
On 2017-10-28 14:38:23
It is a standard item. It can be used with confidence without problems. It is still fine as long as it is cheap
This review is about item#2146804.
When you want to freeze
5
From Japan
On 2017-09-14 16:47:40
The cut is really easy to use really. I am impressed by the quality of quality that other products can not be used
This review is about item#2146822.
Provisional packaging of products
5
From Japan
On 2017-08-08 11:20:35
I tried it, but decided from the goodness of packing, the degree of discontinuity of lap and the good condition of the product.
This review is about item#2146838.
Food preservation
5
From Japan
On 2017-05-18 07:30:32
I think that it is the strongest and easy to use among commercially available Saran wraps!
This review is about item#02146822.