Buy more than* S$200* and get FREE SHIPPING

  • Manual Test Pump

Manual Test Pump T-500N

Item.#
02146873
Mfr.#
T-500N
Package Qty.
1PC
Ship pack of
1
1,749.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Material (tank)
Plastic tank
Body Dimensions (Length x Width x Height) (mm)
595x400x265
Discharge Outlet Diameter Rc
3/8
Maximum Pressure (MPa)
50
Stroke (mm)
30
Tank Capacity (L)
18
Accessories
Hose: 3 / 8x1.5m
Water Absorption Capacity (cc/1 Time)
1.5
Weight (kg)
9.5
Plunger Diameter (mm)
8