Buy more than* S$200* and get FREE SHIPPING

  • Manual Water Pressure Test Pump

Manual Water Pressure Test Pump T-50K

3.80 (5)
Item.#
02146882
Mfr.#
T-50K
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plunger Diameter (mm)
22
Stroke (mm)
35
Material (tank)
Steel plate
Tank Capacity (L)
4.3
Weight (kg)
5.5
Specification
With 2.5MPa pressure gauge
Dimensions (Length L x Width W x Height H) (mm)
270x210x300
Water Absorption Capacity (cc/1 Time)
13
Discharge Outlet Diameter Rc
41643
Dimensions (Length x Height x Width) (mm)
320x300x200
Maximum Pressure (MPa)
5
TRUSCO Part Number
138-0974
2014 TRUSCO Published Page
2-2226
Accessories
X1 pieces union joint 1 / 2x1 pieces bushing 1 / 2x1 / 4x1 pieces 2.5MPa pressure gauge 1 / 4PTx1 one pressure hose
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used for pressure test of equipment
3
From Japan
On 2017-02-06 09:56:15
Although the pressure gauge of the meter is up to 10 MPa, it rises easily with the lever until about 8 MPa, but it is troublesome to raise it to 10 MPa.
This review is about item#2146855.
Strength test of stainless steel pipe
3
From Japan
On 2014-02-03 07:22:03
It is used for the pressure test of stainless steel pipe. It is easy to operate, it is a product that can be operated even by Mizuno samurai. The product structure is also simple, it is almost impossible to break down, it is a durable product, it seems to be able to continue using for many years.
This review is about item#45333784.
For car hydraulic oil injection
5
From Japan
On 2013-07-17 14:04:43
When I tried it with water, it feels good. We have not yet processed the hose, so we are not actually using it.
This review is about item#02146891.
Waterwork construction
3
From Japan
On 2013-06-12 13:58:05
Compact and lightweight, it's easy to carry around.
This review is about item#45556673.
Pressure resistance test of welded container products Water pressure 0.75 MPa Hold for 30 minutes.
5
From Japan
On 2013-04-02 13:10:26
Since the attached pressure gauge is small, I have not seen it. Depending on pressurization, there may be sounds such as a tangerue when piston motion occurs.
This review is about item#02146891.