Buy more than* S$200* and get FREE SHIPPING

  • Manual Water Pressure Test Pump

Manual Water Pressure Test Pump T-50K-P

3.80 (5)
Package Qty.
Ship pack of
249.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Plunger Diameter (mm)
Stroke (mm)
Material (tank)
Polypropylene (P. P.)
Tank Capacity (L)
Weight (kg)
Description 2
Forever is clean and without rust (material P.P.) plastic tank aquarium. for accessory is installed, you can work immediately at the scene. It is a small, lightweight unparalleled in world.
1/2x1/4x1 pieces 1/2x1 pieces bushing x1 unit union 6MPa pressure gauge 1/4PTx1 pieces pressure hose
Water Absorption Capacity (cc/1 Time)
Discharge Outlet Diameter Rc
Dimensions (Length x Height x Width) (mm)
320 x 300 x 200
Maximum Pressure (MPa)
With 6MPa pressure gauge
Test Procedure 1. Attach the stop valve in the test tube. (No. 1.2) 2. Filled test tube with water liketap water. 3. Close the valve (No 2) After filled with water, remove air and close valve(No.2). 4. Connected tester and test tube with pressure hose Ass'y attached. 5. To operate the pump and pour water into the water tank of the tester. 6. Open tester ball valve No.21, No 30 and test tube stop valve(No.1) and continue to operate till fill in water. Pressure gauge No.23 sense decided pressure level, close No.21 8. If pressure will not decline, test tube is perfect. 9. If pressure decline, there is leakage in test tube.
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used for pressure test of equipment
From Japan
On 2017-02-06 09:56:15
Although the pressure gauge of the meter is up to 10 MPa, it rises easily with the lever until about 8 MPa, but it is troublesome to raise it to 10 MPa.
This review is about item#2146855.
Strength test of stainless steel pipe
From Japan
On 2014-02-03 07:22:03
It is used for the pressure test of stainless steel pipe. It is easy to operate, it is a product that can be operated even by Mizuno samurai. The product structure is also simple, it is almost impossible to break down, it is a durable product, it seems to be able to continue using for many years.
This review is about item#45333784.
For car hydraulic oil injection
From Japan
On 2013-07-17 14:04:43
When I tried it with water, it feels good. We have not yet processed the hose, so we are not actually using it.
This review is about item#02146891.
Waterwork construction
From Japan
On 2013-06-12 13:58:05
Compact and lightweight, it's easy to carry around.
This review is about item#45556673.
Pressure resistance test of welded container products Water pressure 0.75 MPa Hold for 30 minutes.
From Japan
On 2013-04-02 13:10:26
Since the attached pressure gauge is small, I have not seen it. Depending on pressurization, there may be sounds such as a tangerue when piston motion occurs.
This review is about item#02146891.