Buy more than* S$200* and get FREE SHIPPING

  • Manual Test Pump

Manual Test Pump T-50N

Item.#
02146907
Mfr.#
T-50N
Package Qty.
1PC
Ship pack of
1
719.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Material (tank)
Plastic tank
Body Dimensions (Length x Width x Height) (mm)
595x400x265
Weight (kg)
8.0
Specification
With 4MPa pressure gauge
Discharge Outlet Diameter Rc
3/8
Maximum Pressure (MPa)
5
Tank Capacity (L)
18
Accessories
Hose: 3 / 8x1.5m
Stroke (mm)
45
Plunger Diameter (mm)
30
Water Absorption Capacity (cc/1 Time)
32