Buy more than* S$200* and get FREE SHIPPING

  • Thin Rubber Gloves
  • Thin Rubber Gloves
  • Thin Rubber Gloves
  • Thin Rubber Gloves
  • Thin Rubber Gloves

Thin Rubber Gloves -

3.29 (31)
Item.#
02146996
Mfr.#
-
Package Qty.
1Pack(10Pair)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
* Due to allergic reaction, depending on the constitution, cause itching, rash, eruption. If you feel abnormal stop using, please consult your doctor. * Do not touch the hot things of 60 degree or more. There is a risk of burns. * Do not use the machine w, * Due to allergic reaction, depending on the constitution, cause itching, rash, eruption. If you feel abnormal stop using, please consult your doctor. * Do not touch the hot things of 60 degree or more. There is a risk of burns. * Do not use the machine work with a rotating part. * Since there is a risk of electric shock, do not use the electrical work. * Storage keeping away from direct sunlight. * Do not use for high concentrated chemicals and solvents (gasoline, benzine, etc.). * After using, wash it in the case of getting household detergent, bleach, oil, etc.
Gauge
10
Palm Width (cm)
About ten
Overall Length (cm)
About 23
Color
(Gloves section) Kinari, (slip part) Blue
Purpose
Transportation, civil engineering and general light work, etc., Transportation, civil engineering and general light work, etc.
Strength
Small
Middle Finger Length (cm)
About 8.5
Size
Free
Material
(Gloves section) cotton, polyester, and other (non-slip part) natural rubber
Customer Reviews
5 star 11
4 star 7
3 star 1
2 star 4
1 star 8
Review Rating: 3.29
31 Customer Reviews
The reviews are automatic translation.
Purchased as gloves for cleaning when painting.
1
From Japan
On 2017-11-11 20:00:38
The size ended in the dub dub and the lack of buying goods. The rubber of the palm is also burning, it is hard to work. It is disappointing for the worst shopping. Because it is cheap, is it useless if we divide this into things like this? It is a pity that I can not fix the item by hand.
This review is about item#2146996.
Work at the construction site (except for welding) and weeding at the rose garden.
5
From Japan
On 2017-10-06 14:36:15
The rubber quality is good, I can squeeze all kinds of work safely so I am saved.
This review is about item#02146996.
Package transport
5
From Japan
On 2017-09-18 15:00:30
I have been able to select it several times and it is very helpful.
This review is about item#2146996.
Material carrying of cardboard processing work
5
From Japan
On 2017-08-10 14:39:41
Cheap price. Since texture is also good, it is bought together when 15% OFF.
This review is about item#02146996.
I put it in a small bag and use it as a gift item.
4
From Japan
On 2017-06-24 08:41:45
The condition of rubber is sparse left and looks not so good. I think that there is no problem in terms of use. Although it may be cheap in price, it is good.
This review is about item#02146996.
Used for soil construction work
2
From Japan
On 2017-04-05 11:26:55
Even though the product was also durable at the time of the first purchase, I did a good evaluation, but it was actually good. The item that arrived at the time of the second purchase is mostly the material of the finger part on the back side is unclear When the time when it is changed, the cycle of replacing it with a new one is continued due to the place where it was understood. The second time I bought it all together, but the exchange cycle was too early and stocks got less. I bought it in February but I will consider buying the third time for a while.
This review is about item#2146996.
Civil engineering work
1
From Japan
On 2017-04-04 17:00:13
There was not such a thing until now, but this time the product was terrible. · The smell of rubber is tight · There is no durability, it is scary to break immediately. When I bought it before, I can comfortably use it, since it is a product I bought two sets by repeating, the damage is great ... ....
This review is about item#2146996.
work
5
From Japan
On 2017-03-04 11:47:56
I received the goods. Thank you for prompt response. If there are opportunities, I would appreciate it
This review is about item#2146996.
Carrying out in the market
1
From Japan
On 2017-03-01 15:04:40
Previously I used items of the winning industry repeat but I purchased the monotaro brand for the first time at any time before use I used it after washing but it is worst feeling It washing twice but there is no rubbing feeling The surface is slippery I'm using it only to feel stress I go to the trash box Because it is zero rubber feeling I think that it will probably last longer than Katsushi I think that I am sorry it is a grip force that I am seeking with expendable supplies Katsushi repurchased
Carrying goods
2
From Japan
On 2017-02-10 21:37:04
I bought it for the purpose of transporting goods (10 ~ 20 kg) that was in cardboard. There was no feeling of grip peculiar to rubber drawing, it was very usability was bad. (Slipping and grabbing annoying) If you use it after washing twice to three times, the grip feeling comes out and it gets easier to use ... I hope to improve in the future.