Buy more than* S$200* and get FREE SHIPPING

  • Cotton Work Gloves
  • Cotton Work Gloves
  • Cotton Work Gloves
  • Cotton Work Gloves

Cotton Work Gloves -

4.11 (44)
Item.#
02147005
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water., * It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water.
Number of Threads
2 main
Mass (g/dozen)
About 530
Overall Length (cm)
About 20
Gauge Number
10
Material
Cotton, polyester, rayon other
Middle Finger Length (cm)
About 7.5
Size
S
Customer Reviews
5 star 27
4 star 4
3 star 7
2 star 3
1 star 3
Review Rating: 4.11
44 Customer Reviews
The reviews are automatic translation.
Car maintenance work
3
From Japan
On 2017-09-26 11:59:28
There is no particular problem. I think that it is good at an affordable price. Fit your hands.
This review is about item#2147014.
When preparing for machining, cleaning etc.
5
From Japan
On 2017-08-12 08:29:17
The price is cheap and firm and easy to use. You can wash it.
This review is about item#02147014.
Car engine and mission replacement work
5
From Japan
On 2017-07-27 22:25:27
The feeling of use was a good item that can do fine work of a degree that fit is good.
This review is about item#2147014.
Old car maintenance
5
From Japan
On 2017-07-27 10:17:43
Small size is not in the neighborhood, and ordered with other products. It was just right size for me.
This review is about item#2147014.
I feel good
5
From Japan
On 2017-07-04 14:36:08
As I wash it, I gotta fall, so I can use it more than once, so COSPA is good,
This review is about item#2147014.
Used in internal consumables
5
From Japan
On 2017-06-30 09:08:04
I think that it was good because it was a silky material for the price.
This review is about item#2147014.
Assembling the machine
5
From Japan
On 2017-04-21 16:07:46
It is a very easy-to-use item with soft material of cotton familiar with the hand very well.
This review is about item#2147005.
Farm work
5
From Japan
On 2017-02-28 15:03:20
There is a fit more than 100% cotton, excellent work performance. Although it is a disposable feeling, it can be used comfortably twice, even if the soil is attached.
This review is about item#2147014.
Sealing work
1
From Japan
On 2017-02-15 21:18:38
This M size glove is different from the previous gloves, it's gorgeous without a fit! My friend using the same glove also said the same impression. I think that the material of the glove has also changed.
This review is about item#2147014.
For everyday work
4
From Japan
On 2017-01-25 19:44:11
Since the hands are small, it is saved to choose the size. I would like S line size up.
This review is about item#2147014.