|
- Item.#
- 02147896
- Mfr.#
- CA10M
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Removal of residual chlorine. Removal of organic matter and chrominance component.
- 2014 TRUSCO Published Page
- 3-2897
- Filtration Pricision (microm)
- 10
- Outer Diameter (phi mm)
- 68
- Weight (g)
- 260
- Material
- Polypropylene (PP)
- Compatible
- (Housing) 1BL, K over 1A
- 2015 Trusco Published Pages
- 1 1590
- Cartridge
- Carbon (residual chlorine removal)
- Allowable Temperature (degreeC)
- 60 or less
- Inner Diameter (phi mm)
- 28
- Length (mm)
- 248
- TRUSCO Part Number
- 137-2815
|
Customers Who Viewed This Item Also Viewed