Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Filter Housing

Filter Housing K-1A

Item.#
02148282
Mfr.#
K-1A
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (mm)
130
Maximum Working Pressure (MPa)
0.49
Weight (kg)
1.3
2015 Trusco Published Pages
1 1590
Material (head)
Reinforced polypropylene
Port Size (inch)
Rc3/4
Material
Cylinder: Acrylic resin
Material (O-Rings)
NBR
Overall Height (mm)
315
TRUSCO Part Number
137-2572
2014 TRUSCO Published Page
3-2897
Allowable Temperature (degreeC)
52 following
Overall Width (mm)
130
Purpose
Removal of dirty water. Chlorine removal of tap water. preprocessing of the impurity removal of water purifier.