Buy more than* S$200* and get FREE SHIPPING

  • Filter Cartridges

Filter Cartridges W-10M

Item.#
02148307
Mfr.#
W-10M
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of turbidity and iron rust, etc.
Allowable Temperature (degreeC)
90 or less
Inner Diameter (phi mm)
29
Length (mm)
250
Compatible
(Housing) 1BL, K-1A
2014 TRUSCO Published Page
3-2897
Cartridge
Wind (removal of turbidity)
Outer Diameter (phi mm)
63
Weight (g)
200
Material
Polypropylene (PP)
TRUSCO Part Number
137-2840
Filtration Pricision (microm)
10