Buy more than* S$200* and get FREE SHIPPING

  • Filter Cartridges
  • Filter Cartridges
  • Filter Cartridges

Filter Cartridges W-1M

Item.#
02148316
Mfr.#
W-1M
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Removal of turbidity and iron rust, etc.
Allowable Temperature (degreeC)
90 or less
Inner Diameter (phi mm)
29
Length (mm)
250
Compatible
(Housing) 1BL, K-1A
TRUSCO Part Number
137-2823
Cartridge
Wind (removal of turbidity)
Outer Diameter (phi mm)
63
Weight (g)
200
Material
Polypropylene (PP)
Filtration Pricision (microm)
1