Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Filter Cartridges

Filter Cartridges W-5M

Item.#
02148325
Mfr.#
W-5M
Package Qty.
1PC
Ship pack of
1
40.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of turbidity and iron rust, etc.
Allowable Temperature (degreeC)
90 or less
Inner Diameter (phi mm)
29
Length (mm)
250
Compatible
(Housing) 1BL, K-1A
Filtration Pricision (microm)
5
Cartridge
Wind (removal of turbidity)
Outer Diameter (phi mm)
63
Weight (g)
200
Material
Polypropylene (PP)
2014 TRUSCO Published Page
3-2897
TRUSCO Part Number
137-2831