Buy more than* S$200* and get FREE SHIPPING

  • Temperature Control Heater
  • Temperature Control Heater
  • Temperature Control Heater

Temperature Control Heater BCW3051

5.00 (1)
Item.#
02148483
Mfr.#
BCW3051
Package Qty.
1PC
Ship pack of
1
749.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Voltage (V)
3-phase 200
Specification
B-type water thermo
Dimensions A (mm)
760
Weight (kg)
5
Model
B-type
Material (terminal box)
Aluminum (painting)
Temperature Control Range (deg C)
32 - 100 (set 32 ​​- 110)
Dimensions B (mm)
100
Temperature Controller
Robert Shaw thermostat EB3L (25A 2 shredded)
Caution
Please make sure to use by taking the earth from ground terminal. placed in a water to label of liquid level marking (heat generating portion), and then energized. If energize in the air, heat generation portion get high heat and may cause fire and breaking. Never put terminal box into water. Use only for heating water. Temperature Controller doesn't have excessive temperature rise prevention mechanism.
Dimensions D (mm)
12
Material (sheathed heater)
C1220T (copper tube) nickel-plated
Thermostat Protection Tube
C1220T (copper tube) nickel-plated
Capacity (kW)
5
Cabtire Cable (mm2xm)
(No plug) 2.0x2
Dimensions C (mm)
170 (lowest liquid level)
Dimensions E (mm)
120