Buy more than* S$200* and get FREE SHIPPING

  • Immersion Heater, Pipe Heater
  • Immersion Heater, Pipe Heater
  • Immersion Heater, Pipe Heater

Immersion Heater, Pipe Heater BWA1130

4.00 (2)
Item.#
02148535
Mfr.#
BWA1130
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Voltage (V)
Single-phase 100
TRUSCO Part Number
117-4398
Capacity (kW)
3
Cabtire Cable (mm2xm)
3.5x2 (without plug)
Dimensions B (mm)
110
Dimensions D (mm)
12
Weight (kg)
1.8
Model
B type
Material (sheathed heater)
C1220T (copper tube) nickel-plated
Dimensions C (mm)
140 (the lowest liquid level)
Dimensions E (mm)
60
Dimensions A (mm)
780
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Kettle
4
From Japan
On 2014-11-10 11:56:10
I am satisfied that a lot of water can be warmed up to very high temperature.
This review is about item#02148623.
Because the bathtub was broken. (Because it is a waste to buy a bathtub with short term use)
4
From Japan
On 2013-11-15 11:39:32
It was a display of 2 kW, I was worried about whether it would be okay to take power from a household outlet, but I am safe to use it with confidence.
This review is about item#02148526.