Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Immersion Heater, Pipe Heater
  • Immersion Heater, Pipe Heater
  • Immersion Heater, Pipe Heater

Immersion Heater, Pipe Heater BWA1230

4.00 (2)
Item.#
02148571
Mfr.#
BWA1230
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Model
B-type
Material (sheathed heater)
C1220T (copper tube) nickel-plated
Specification
For water
Dimensions B (mm)
110
Dimensions D (mm)
12
Voltage (V)
Single-phase 200
Caution
Please make sure to use by taking the earth from ground terminal. placed in water to label of liquid level marking (heat generating portion), and then energized. If energize in the air, sheath heater get high heat and may cause fire and breaking. Never put terminal box and mold part into water. Keep temperature of mold less than 70 degree C Use only for heating water.
Capacity (kW)
3
Cabtire Cable (mm2xm)
(No plug) 2.0x2
Dimensions C (mm)
140 (lowest liquid level)
Dimensions E (mm)
60
Dimensions A (mm)
780
Weight (kg)
1.6
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Kettle
4
From Japan
On 2014-11-10 11:56:10
I am satisfied that a lot of water can be warmed up to very high temperature.
This review is about item#02148623.
Because the bathtub was broken. (Because it is a waste to buy a bathtub with short term use)
4
From Japan
On 2013-11-15 11:39:32
It was a display of 2 kW, I was worried about whether it would be okay to take power from a household outlet, but I am safe to use it with confidence.
This review is about item#02148526.