Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Immersion Heater, Pipe Heater
  • Immersion Heater, Pipe Heater
  • Immersion Heater, Pipe Heater

Immersion Heater, Pipe Heater BWA3220

4.00 (2)
Item.#
02148614
Mfr.#
BWA3220
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
10
Material (terminal box)
Polyester resin
Weight (kg)
2.3
Model
B type
Material (sheathed heater)
C1220T (copper tube) nickel-plated
Dimensions C (mm)
140 (the lowest liquid level)
Dimensions E (mm)
60
Dimensions A (mm)
630
Voltage (V)
3-phase 200
TRUSCO Part Number
227-4167
Capacity (kW)
2
Cabtire Cable (mm2xm)
0.75x2 (without plug)
Dimensions B (mm)
110
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Kettle
4
From Japan
On 2014-11-10 11:56:10
I am satisfied that a lot of water can be warmed up to very high temperature.
This review is about item#02148623.
Because the bathtub was broken. (Because it is a waste to buy a bathtub with short term use)
4
From Japan
On 2013-11-15 11:39:32
It was a display of 2 kW, I was worried about whether it would be okay to take power from a household outlet, but I am safe to use it with confidence.
This review is about item#02148526.