Buy more than* S$200* and get FREE SHIPPING

  • Immersion Heater, Pipe Heater
  • Immersion Heater, Pipe Heater
  • Immersion Heater, Pipe Heater

Immersion Heater, Pipe Heater BWA3230

4.00 (2)
Item.#
02148623
Mfr.#
BWA3230
Package Qty.
1PC
Ship pack of
1
386.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (sheathed heater)
C1220T (copper tube) nickel-plated
Specification
For water
Dimensions B (mm)
75
Dimensions D (mm)
10
Material (terminal box)
Polyester resin
Weight (kg)
2.5
Capacity (kW)
3
Cabtire Cable (mm2xm)
(No plug) 1.25x2
Dimensions C (mm)
100 (lowest liquid level)
Dimensions E (mm)
100
Dimensions A (mm)
630
Voltage (V)
3-phase 200
Model
B-type
Caution
Please make sure to use by taking the earth from ground terminal. placed in water to label of liquid level marking (heat generating portion), and then energized. If energize in the air, sheath heater get high heat and may cause fire and breaking. Never put terminal box and mold part into water. Keep temperature of mold less than 70 degree C Use only for heating water.
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Kettle
4
From Japan
On 2014-11-10 11:56:10
A large amount of water is also very able to warm up to a high temperature satisfaction.
This review is about item#02148623.
Since the bath kettle is broken. (In a short period of time use, so a waste to buy a bath kettle)
4
From Japan
On 2013-11-15 11:39:32
2kw is a display of, but the power from the outlet of the household was worried about whether or not the very okay, have been used safely and can be safely used.
This review is about item#02148526.