Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tsx Form Thermostat, Thermoregulator
  • Tsx Form Thermostat, Thermoregulator
  • Tsx Form Thermostat, Thermoregulator

Tsx Form Thermostat, Thermoregulator EA4-H

Item.#
02148693
Mfr.#
EA4-H
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Switch Opreration
ON at a temperature rise
Differential
3 to 6 deg C
Switch
SP-ST snap (forced OFF mechanism is not available.)
Specification
Nickel plated (tube and heat sensor)
Dimensions B (mm)
188
Dimensions A (mm)
223
Capillary Tube
1200mm
Electric Rating
25A, 250VAC (resistive load)
13A, 250VAC (inductive load)
Model
EA
Temperature Setting Range (degree c)
90-288
Dimensions D (mm)
4.8
Caution
Use the overtemperature protective device together in the case that you use it as temperature adjustment tool. If the temperature control thermostat gets brake (liquid leakage due to the heat-sensitive part, damage of capillary tube or diaphragm portion),, Use the overtemperature protective device together in the case that you use it as temperature adjustment tool. If the temperature control thermostat gets brake (liquid leakage due to the heat-sensitive part, damage of capillary tube or diaphragm portion), not available to open and close the contacts and it may cause fire. Do not use it that ambient temperature is 80 deg C or higher environment. Do not install it in locations across the water to the main body. Install it in a location to be always controlled the whole sensitive parts. In the case of partial insertion or partial contact, not available to detect normal temperature sensing and it exceeds the set temperature. Fire or burns may occur.